Specifications
Dimensions
- Depth2
- Height3.25
- Length2
- Weight0.067
- Width1.5
Details
- Container MaterialBox
- Harmonization Code3004.90.9210
- Manufacturer Upc Number092265070119
- Number Of Pieces10
- UPC_NO092265070119
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)