Specifications
Dimensions
- Depth7.375
- Height0.125
- Length7.375
- Weight0.083
- Width5.25
Details
- Container MaterialBox
- Harmonization Code3006.50.0000
- Manufacturer Upc Number092265060172
- Number Of Pieces1
- UPC_NO092265060172
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)