Motion
SY313-5MOU-C4

SMC CORP OF AMERICA
SY313-5MOU-C4

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 4 mm, Push to Connect Threads
MI ITEM #05550802
MFR #SY313-5MOU-C4
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY313-5MOU-C4

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 4 mm, Push to Connect Threads
MI ITEM #05550802
MFR #SY313-5MOU-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.48/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    4 Way
  • Maximum Operating Pressure
    101
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ300 700
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Overview

Mfr description
SY313-5MOU-C4 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought