Motion
HT499X
Soldering Tip - Chisel, Tip Type: Screw On, Tip Size: 5/8 in
Mi Item #05551511
MFR #HT499X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Type: Screw On, Tip Size: 5/8 in
Mi Item #05551511
MFR #HT499X

Mfr description
HT499X 5/8" FULL CHISEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    5/8 in

Details

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Type
    Screw On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)