Motion
7066
Power Trolley - 4000 lbs Capacity, Minimum Curve Radius: 48.0000 in
MI ITEM #05551736
MFR #7066
Price$11,231.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - 4000 lbs Capacity, Minimum Curve Radius: 48.0000 in
MI ITEM #05551736
MFR #7066

Mfr description
70662 DISC CLUTCH 670-75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,231.13/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • Compatible Beam Height
    6.0000 to 15.0000 in | 152.40 to 381 mm
  • Flange Width
    3.3300 to 5.5000 in | 84.57 to 139.69 mm
  • I Beam Height Range
    152.40 to 381 mm, 6.0000 to 15.0000 in
  • Max Beam Flange Width
    5.5000 in
  • Min Beam Flange Width
    3.3300 in | 84.58 mm
  • Minimum Curve Radius
    48.0000 in
  • Minimum Radius
    48.0000 in | 1219.20 mm

Details

  • Additional Details
    Phase: 3 | Frequency: 60 Hz | Travel Speed: 100 ft | min | Min Beam Size: S6 x 12.5# x 3.3300 in | Max Beam Size: S15 x 42.9# x 5.5000 in
  • Category Description
    Motorized Trolley
  • Compatible Beam Flange Type
    American Standard S-Beam
  • Country of Origin
    US
  • Description
    Powerstar with motor driven trolley, 2 ton capacity, 100 FPM travel speed.
  • For Use With
    Powerstar Electric Chain Hoist
  • Material
    Aluminum Alloy
  • Product Types
    Motorized Trolley
  • Type
    Motorized
  • Weight Capacity
    4000 lbs
  • Wheel Material
    Hardened Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)