Motion
GA7911

MAKITA
GA7911

Right Angle Disc Sander - Corded, Maximum Speed; 6000 RPM
MI ITEM #05551799
MFR #GA7911
List Price$425.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
GA7911

Right Angle Disc Sander - Corded, Maximum Speed; 6000 RPM
MI ITEM #05551799
MFR #GA7911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.71/each for your price

Overview

Mfr description
GA7911 ANGLE SANDER 15 AMP 6,000 RPM

Specifications

  • Power Source
    Corded
  • Maximum Speed
    6000 rpm
  • Voltage
    115 V
  • Amperage
    15 A
  • Includes Dust Management
    Does Not Include Dust Management
  • Number Of Pieces
    3
  • Overall Length
    16-1/4 in
  • UPC_NO
    088381001267
  • Includes
    Spindle Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought