Motion
JR3070CT

MAKITA
JR3070CT

AVT® Reciprocating Saw - 15 A, 1-1/4 in Stroke Length, 2800 rpm Maximum Speed
Mi Item #05551819
MFR #JR3070CT
Price$343.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
JR3070CT

AVT® Reciprocating Saw - 15 A, 1-1/4 in Stroke Length, 2800 rpm Maximum Speed
Mi Item #05551819
MFR #JR3070CT

Mfr description
JR3070CT RECIP SAW AVT TOOL-LESS BLADE
  • PERFORMANCE : 2X less vibration with innovative counterbalance and clutch system
  • POWER : Powerful 15 AMP motor with electronic speed control maintains constant speed under load
  • EFFICIENCY : Variable speed dial with 6 settings and orbital cutting for faster cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.90/each

Specifications

Dimensions

  • Stroke
    1-1/4 in

Details

  • Harmonization Code
    8467220070
  • Manufacturer Upc Number
    088381061322
  • Maximum Speed
    2800 rpm
  • Number Of Blades Included
    6
  • Power Rating
    15 A
  • UPC_NO
    088381061322
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)