Motion
A-95037

MAKITA
A-95037

Circular Saw Blade - Carbide, 5-3/8 in Blade Diameter, Number of Teeth: 30
MI ITEM #05551869
MFR #A-95037
Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
A-95037

Circular Saw Blade - Carbide, 5-3/8 in Blade Diameter, Number of Teeth: 30
MI ITEM #05551869
MFR #A-95037

Mfr description
A-95037 5-3/8 30T CARBIDE METAL CUTTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.60/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    5-3/8 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide
  • Diamond Arbor
    No
  • Number Of Teeth
    30
  • UPC_NO
    088381365826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)