Motion
711492-A

MAKITA
711492-A

Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
MI ITEM #05551888
MFR #711492-A
List Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
711492-A

Step Drill Bit - 1/8 in to, 1/2 in, High Speed Steel Material
MI ITEM #05551888
MFR #711492-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.23/each for your price

Overview

Mfr description
711492-A 1/8 TO 1/2 H.S.S. STEP DRILL

Specifications

  • Minimum Hole Diameter
    1/8 in
  • Maximum Hole Diameter
    1/2 in
  • Step Increments
    1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Type
    Hex
  • Shank Size
    1/4 in
  • Straight Or Spiral Flute
    Spiral
  • Drill Bit Size
    1/8 in-1/2 in
  • Cutting Direction
    Right Hand
  • Drill Bit Material
    High Speed Steel
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought