Motion
20183B12110R

LENOX TOOL COMPANY
20183B12110R

LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 12.0000 in Long
Mi Item #05551922
MFR #20183B12110R
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
20183B12110R

LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 10, 12.0000 in Long
Mi Item #05551922
MFR #20183B12110R

Mfr description
20183 B12110R LAZER RECIP BLADE 12 X 1 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0420 in
  • Width
    1.0000 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    10
  • UPC_NO
    082472201833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)