Motion
20427424T
Lenox® Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 4 in Long
MI ITEM #05551928
MFR #20427424T
List Price$5.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox® Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 4 in Long
MI ITEM #05551928
MFR #20427424T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.52/each for your price

Overview

Mfr description
20427 424T AIR SAW BLADE 5/PK T-STYLE

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    4 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    24
  • Back Material
    High Speed Steel
  • UPC_NO
    082472204278
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text