Motion
20579824R
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 24, 8.0000 in Long
Mi Item #05551929
MFR #20579824R
Price$6.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX® Reciprocating Saw Blade - Bi-Metal, TPI: 24, 8.0000 in Long
Mi Item #05551929
MFR #20579824R

Mfr description
20579 824R RECIPROCATING BLADE 8 X3/4 X0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.26/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Thickness
    0.0350 in
  • Width
    0.7500 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Tpi
    24
  • UPC_NO
    082472205794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)