Motion
210886066GR RECIP BLADE 6" 6T GOLD 7/8

LENOX TOOL COMPANY
210886066GR RECIP BLADE 6" 6T GOLD 7/8

210886066GR - GOLD DEMO RECIP 6066GR 6X1X062X6T 5PK
Mi Item #05551932
MFR #210886066GR RECIP BLADE 6" 6T GOLD 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
210886066GR RECIP BLADE 6" 6T GOLD 7/8

210886066GR - GOLD DEMO RECIP 6066GR 6X1X062X6T 5PK
Mi Item #05551932
MFR #210886066GR RECIP BLADE 6" 6T GOLD 7/8

Mfr description
210886066GR RECIP BLADE 6" 6T GOLD 7/8
  • MAXIMUM DURABILITY: The tallest blade on the market prevents bending and provides maximum control in the toughest demolition application
  • FASTER CUTS: Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
  • DURABLE CONSTRUCTION: Bi-metal design stands up to the most demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Thickness
    0.062 in
  • Blade Width
    1 in
  • Contents
    5 blades
  • Teeth Per Inch
    6

Details

  • Blade Material
    Bimetal
  • Blade Type
    Reciprocating Saw
  • Material Cut
    Wood
  • Number Of Teeth
    36
  • Package Height
    8.1 in
  • Package Width
    0.4 in
  • Progressive Blade Tooth Spacing
    No
  • Set or Individual
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)