1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LENOX TOOL COMPANY
21091 106GR RECIP BLD GOLD DEMOLITION
Reciprocating Saw Blade Set - Bi-Metal Cutting Material
Mi Item #
05551934
MFR #
21091 106GR RECIP BLD GOLD DEMOLITION
Price
$21.38
/pk
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
LENOX TOOL COMPANY 21091 106GR RECIP BLD GOLD DEMOLITION
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENOX TOOL COMPANY
21091 106GR RECIP BLD GOLD DEMOLITION
Reciprocating Saw Blade Set - Bi-Metal Cutting Material
Mi Item #
05551934
MFR #
21091 106GR RECIP BLD GOLD DEMOLITION
Mfr description
21091 106GR RECIP BLD GOLD DEMOLITION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.38
/pk
Add to Cart
Specifications
Dimensions
Length
12.0000 in
Thickness
0.0620 in
Width
0.8750 in
Details
Cutting Material
Bi-Metal
Tpi
6
UPC_NO
082472210910
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items