Motion
21239B12118GR

LENOX TOOL COMPANY
21239B12118GR

Reciprocating Saw Blade - Metal Cutting Material
Mi Item #05551936
MFR #21239B12118GR
Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
21239B12118GR

Reciprocating Saw Blade - Metal Cutting Material
Mi Item #05551936
MFR #21239B12118GR

Mfr description
21239 B12118GR RECIP BLD GOLD LAZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.72/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Width
    1.0000 in

Details

  • Application
    Medium Metal
  • Cutting Material
    Metal
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)