Motion
3007474L
Lenox Tools Bi-Metal Speed Slot Hole Saw with T3, 4-5/8"-117MM
Mi Item #05551946
MFR #3007474L
Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Tools Bi-Metal Speed Slot Hole Saw with T3, 4-5/8"-117MM
Mi Item #05551946
MFR #3007474L

Mfr description
30074 74L 4-5/8 HOLESAW BIMETAL
  • Features a staircase design for easy plug removal
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.43/each

Specifications

Dimensions

  • Pipe Size Compatibility
    4 in
  • Saw Diameter  
    4-5/8 in

Details

  • Arbor Shank Type
    Round
  • Built In Arbor
    With Built-In Arbor
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    Arbor
  • Slug Removal
    Ejector Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)