Motion
1350
General Purpose Work Glove - XL or Size 10 Size, Gauntlet Cuff, Cowhide Leather Material
Mi Item #05552443
MFR #1350
Price$26.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size, Gauntlet Cuff, Cowhide Leather Material
Mi Item #05552443
MFR #1350

Mfr description
1350XL XL IMP TIG 4'-CD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.76/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12 in
  • Size
    XL in-oz

Details

  • Application
    MIG
  • Back Material
    Grain Cowhide
  • Color
    White
  • Cuff Material
    Cowhide
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Inspectors Gloves
  • Protection Type
    General Protection
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
  • Type
    Glove
  • UPC_NO
    608134135041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)