Motion
CDU25-20D-M9BWSDPC

SMC CORP OF AMERICA
CDU25-20D-M9BWSDPC

Compact Cylinder, Bore Size 25 mm, Stroke 20 mm
Mi Item #05552568
MFR #CDU25-20D-M9BWSDPC
Price$194.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU25-20D-M9BWSDPC

Compact Cylinder, Bore Size 25 mm, Stroke 20 mm
Mi Item #05552568
MFR #CDU25-20D-M9BWSDPC

Mfr description
CDU25-20D-M9BWSDPC CYL, FREE MT, DBL/ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.89/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)