Motion
66254487442

NORTON ABRASIVES
66254487442

220 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter, Very Fine Grade
MI ITEM #05552584
MFR #66254487442
Your Price$62.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487442

220 Grit, Silicon Carbide Abrasive Material, 127 mm Disc Diameter, Very Fine Grade
MI ITEM #05552584
MFR #66254487442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.53/each(List $71.91)

Overview

Mfr description
66254487442 DISC ROLL 5XNH P220B A475

Specifications

  • Grit Number
    220
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B-wt
  • Backing Material
    B-wt. Anti Loading Paper
  • Grade
    Very Fine
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought