Motion
66252838330

NORTON ABRASIVES
66252838330

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
MI ITEM #05552597
MFR #66252838330
List Price$307.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838330

Tool & Cutter Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
MI ITEM #05552597
MFR #66252838330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$307.39/each for your price

Overview

Mfr description
66252838330 6 X 1 X 4 TY-02 39C100-IVK
  • Sharp high-purity green silicon carbide abrasive for non steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind carbide cutting tools, titanium, metal matrix composites ,and plasma sprayed materials
  • Many popular sizes and shapes in stock now
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    4 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 02
  • Grit Number
    100
  • Grade
    Fine
  • Max Rpm
    3600 rpm
  • UPC_NO
    66252838330
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text