Motion
66253364657

NORTON ABRASIVES
66253364657

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1640 rpm
Mi Item #05552616
MFR #66253364657
Price$3,124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364657

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1640 rpm
Mi Item #05552616
MFR #66253364657

Mfr description
66253364657 14 X 4 X 11 ME62806 TY-02
  • Sharp high-purity green silicon carbide abrasive for non steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind carbide cutting tools, titanium, metal matrix composites ,and plasma sprayed materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,124.23/each

Specifications

Dimensions

  • Center Hole Diameter
    11 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    4 in

Details

  • Grade
    Medium
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    1640 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)