Motion
ISE40A-C4-T
ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05553000
MFR #ISE40A-C4-T
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE40A, Digital Pressure Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #05553000
MFR #ISE40A-C4-T

Mfr description
ISE40A-C4-T 2-COLOR HI PRECISION DIG
  • IP65 pressure sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Details

  • Operating Pressure Range
    14.5 to 145 psi
  • Operating Temperature Range
    23 to 122 °F
  • Series
    ISE40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)