Motion
SS5YJ7-40-05-01T

SMC CORP OF AMERICA
SS5YJ7-40-05-01T

Ss5yj7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Base Mounted, 1/8 in
Mi Item #05553024
MFR #SS5YJ7-40-05-01T
Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ7-40-05-01T

Ss5yj7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Base Mounted, 1/8 in
Mi Item #05553024
MFR #SS5YJ7-40-05-01T

Mfr description
SS5YJ7-40-05-01T MFLD ASSY, 5-STA
  • Bar stock type manifold for SYJ7000 valves
  • Supply and exhaust ports common
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.27/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Outlet Size
    3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPTF
  • Subplate Port Size
    1/8 in NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ7000
  • Manifold Port(s)
    1/8 in NPTF
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Power Consumption
    0.5 W
  • Surge Suppressor
    Yes
  • Unit Specification
    Manifold
  • Valve Series
    SYJ7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)