Motion
89480
enMotion® Paper Towel - 10.000 in Width, 800 Lft Roll Length, Brown Color
Mi Item #05553032
MFR #89480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Paper Towel - 10.000 in Width, 800 Lft Roll Length, Brown Color
Mi Item #05553032
MFR #89480

Mfr description
89480 TOWEL ROLL ENMOTION BROWN
  • These cost-effective, high-quality roll towels are specifically engineered to be used with enMotion® Wall-Mount Automated Towel Dispenser or enMotion® Impulse® automated ten Towel Dispenser to provide reliable towel dispensing at the wave of a hand
  • Dependable, cost-saving performance and customer satisfaction
  • One-at-a-time, touch-free dispensing helps minimize usage and helps reduce the risk of cross contamination
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    276.23 mm
  • Case Length
    619.12 mm
  • Case Weight
    17.01 kg
  • Case Width
    415.93 mm
  • Roll Length
    800 Lft
  • Sheet Length
    9600.0000 in | 243840 mm
  • Towel Length
    9600 in
  • Towel Width
    10.000 in
  • Weight
    36 lbs, 16.329 kg

Details

  • Color
    Brown
  • Compatible Model Part Number
    59407A, 59447A, 59460A, 59462A, 59487A, 59488A
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    EPA Comprehensive Procurement Guidelines, Green Seal Standard GS-1, LEED, SFI Certified Sourcing, USDA Certified Biobased
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310894805
  • Meets Industry Standards By
    EPA
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    High Capacity
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    50 %
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#59407, GP#59447, GP#59450
  • Total Sheets Included
    6
  • Type
    Roll
  • UPC_NO
    073310894805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)