Motion
56744
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Translucent Smoke, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #05553034
MFR #56744
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Quad® Toilet Paper Dispenser - Roll, Coreless, Wall Mounted, Translucent Smoke, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #05553034
MFR #56744

Mfr description
56744 DISPN TISS COMPACT QUAD SMOKE
  • Reduces maintenance costs with more capacity and less waste verses jumbo junior tissue rolls and dependable roll advancing system feature provides users with continuous service
  • Holds 6,000 two-ply or 12,000 one-ply sheets by utilizing four large diameter rolls—100% more than compact high capacity
  • Delivers user satisfaction and ease of use through high-quality two-ply or high capacity one-ply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.900 in
  • Height
    13.250 in
  • Width
    11.750 in

Details

  • Additional Details
    Attractive Compact Quad® four roll vertical coreless bathroom tissue dispensing system holds up to 6,000 2-ply or 12,000 1-ply sheets while maintaining your professional look. Rolls face forward to minimize tabbing and comes with a dependable roll advancing system for extended service and increased patron satisfaction.
  • Dispenser Color Finish
    Translucent Smoke
  • Manufacturer Product Page
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    4
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)