Motion
58201
SofPull® Center Pull Dispenser - Translucent Smoke Color, 10-7/8 in Wide, 11.469 in High, 10-3/8 in Depth
MI ITEM #05553037
MFR #58201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Center Pull Dispenser - Translucent Smoke Color, 10-7/8 in Wide, 11.469 in High, 10-3/8 in Depth
MI ITEM #05553037
MFR #58201

Mfr description
58201 DISPN TOWEL SOFPULL LARGE, SMOKE
  • Touch-less dispensing minimizes the risk of cross contamination
  • One-at-a-time dispensing minimizes waste
  • Dispenses high-capacity rolls, ideal for higher traffic areas and extended service intervals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10-3/8 in
  • Height
    11.469 in
  • Width
    10-7/8 in

Details

  • Additional Details
    Attractive and innovative SofPull® centerpull hygienic towel system is a smart choice for high-traffic facilities that demand greater capacity and exceptional value without sacrificing style. This easy-to-load, self-threading dispenser holds up to 560 centerpull towels to extend service intervals for enhanced satisfaction. One-at-a time touchless dispensing reduces waste and minimizes the risk of cross-contamination. Our sophisticated Smoke color makes this dispenser the perfect choice for office buildings, high-end retail businesses, or healthcare facilities.
  • Dispenser Color Finish
    Translucent Smoke
  • Dispenser Type
    Center Pull Dispenser
  • For Use With Brand
    Georgia Pacific SofPull®
  • For Use With Model
    GP#28143
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    Center Pull Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)