Motion
28143
SofPull® Paper Towel - 7.800 in Width, 15.000 in Towel Length, White Color
Mi Item #05553038
MFR #28143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Paper Towel - 7.800 in Width, 15.000 in Towel Length, White Color
Mi Item #05553038
MFR #28143

Mfr description
28143 TOWEL C-PULL SOFPULL LARGE WHT
  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • High-capacity rolls are ideal for higher traffic areas and extended service intervals
  • Good for hand-drying in any washroom or for medium-duty kitchen tasks in high-traffic food service, food processing, maintenance, general manufacturing and healthcare facilities
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    419.10 mm
  • Case Length
    479.55 mm
  • Case Weight
    6.04 kg
  • Case Width
    244.60 mm
  • Sheet Length
    14.8000 in | 375.90 mm
  • Towel Length
    15.000 in
  • Towel Width
    7.800 in
  • Weight
    12.424 lbs, 5.64 kg

Details

  • Color
    White
  • Compatible Model Part Number
    58201B
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310281438
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    4
  • Packages per Case
    4
  • Paper Towel Fold Style
    Center Pull Roll
  • Paper Towel Roll Type
    Center Pull
  • Plain Or Pattern
    Plain
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    567
  • To Use With
    GP#52109, GP#58201, GP#58217
  • Total Number Of Towels
    560
  • Total Sheets Included
    4
  • Type
    Centerpull
  • UPC_NO
    073310281438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)