Motion
26470
SofPull® Paper Towel - 7.870 in Width, 1000 Lft Roll Length, White Color
Mi Item #05553043
MFR #26470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Paper Towel - 7.870 in Width, 1000 Lft Roll Length, White Color
Mi Item #05553043
MFR #26470

Mfr description
26470 TOWEL HRDWD SOFPULL WHITE
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    215.90 mm
  • Case Length
    604.52 mm
  • Case Weight
    10.678 kg
  • Case Width
    408.94 mm
  • Roll Length
    1000 Lft
  • Sheet Length
    12.0000 in | 304.80 mm
  • Towel Length
    11 in
  • Towel Width
    7.870 in
  • Weight
    21.84 lbs, 9.906 kg

Details

  • Color
    White
  • Compatible Model Part Number
    59316, 59489, 59499
  • Includes Recycled Fibers
    Yes
  • Industry Standards Met
    SFI Certified, USDA Certified Biobased
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310264707
  • Meets Industry Standards By
    EPA
  • Number of Rolls
    6
  • Packages per Case
    6
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Hardwound
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    40 %
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#59316, GP#59317, GP#59489
  • Total Sheets Included
    6
  • Type
    Hardwound Roll
  • UPC_NO
    073310264707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)