Motion
26480
SofPull® Paper Towel - 7.870 in Width, 1000 Lft Roll Length, Brown Color
Mi Item #05553046
MFR #26480
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofPull® Paper Towel - 7.870 in Width, 1000 Lft Roll Length, Brown Color
Mi Item #05553046
MFR #26480

Mfr description
26480 TOWEL HRDWD SOFPULL BROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    1000 Lft
  • Towel Width
    7.870 in

Details

  • Color
    Brown
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310264806
  • Meets Industry Standards By
    EPA
  • Plain Or Pattern
    Plain
  • Roll Or Sheets
    Roll
  • To Use With
    GP#59316, GP#59317, GP#59489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)