Motion
16880
Angel Soft ps® Toilet Paper - Roll, Standard with Core, White, 2 Ply
Mi Item #05553051
MFR #16880
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps® Toilet Paper - Roll, Standard with Core, White, 2 Ply
Mi Item #05553051
MFR #16880

Mfr description
16880 TISSUE STD BATH ANGEL SOFT PS
  • Angel Soft ps is the brand of premium two-ply bathroom tissue that delivers the appearance and softness of at-home tissue for today's discerning business customers and employees.
  • Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants - every time.
  • One of the most simple and fool proof ways to impress people at minimal cost is to offer your customers quality, familiar brands to use in your facilities
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    1.625 in
  • Maximum Roll Diameter
    1.625 in

Details

  • Color
    White
  • For Use With
    GP#52102, GP#57120/01, GP#57220/01, GP#57320, GP#57893
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    450
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • UPC_NO
    036500303785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)