Motion
20067
goRag® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC)
Mi Item #05553052
MFR #20067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
goRag® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC)
Mi Item #05553052
MFR #20067

Mfr description
20067 WIPER GORAG ALLPURP TLESSROLL DRC
  • Designed for use in the goRag® Automated Dispenser whose technology delivers higher efficiency than cloth rags
  • Strongest all-purpose and most versatile wiping material with excellent bulk, softness and absorption capacity—can be used to clean up both oil and water
  • Double re-crepe (DRC) technology provides superior softness, strength and absorbency/capacity
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    250.0000 in
  • Wipe Width
    10.0000 in

Details

  • Additional Details
    The go-Rag® Medium weight Double recreped (DRC) roll is designed for use in the goRag® automated dispenser whose technology delivers higher efficiency than cloth rags. The goRag® format replaces waste of bundles and bulk packs by dispensing "just what you need" to get the job done. The goRag automated system is powered by four long-lasting standard D-cell batteries providing for easy and low maintenance requirements and dispenses 5 different wiper options for specific wiping needs and is designed to mount strategically near workers. Durable, high-capacity cabinet includes a locking mechanism to eliminate pilferage, protects wipers against airborne contaminates and reduces time wasted handling rags.
  • Cleaning Wipe Type
    All Purpose
  • Color
    Orange
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310200675
  • Package Quantity Per Case
    6 Rolls
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200675
  • Wipe Material
    Double Recrepe (DRC)
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)