Motion
42331
enMotion® Hand Sanitizer - 1000 ml, Dispenser Refill, Fragrance Free Color
MI ITEM #05553054
MFR #42331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
enMotion® Hand Sanitizer - 1000 ml, Dispenser Refill, Fragrance Free Color
MI ITEM #05553054
MFR #42331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1000 ml

Details

  • Additional Details
    Just one wave under the enMotion® automated touchless soap dispenser with its rich, luxurious foam soaps and stylish design and you too, will experience a triumph of engineering and innovation. Featuring a closed hygienic system that houses pump, bag and nozzle and adjustable 0.4 or 0.7 ml dispensing settings for portion control
  • Color
    Fragrance Free
  • Foam Action
    Foaming Action
  • For Use With
    52052, 52053, 52054
  • Form
    Foam
  • Product Pop Up Warning
    No
  • Product Types
    Sanitizer

Overview

Mfr description
42331 SOAP ENMOTION SANZ LGR FF 1000ML
  • Kills common germs that may cause disease
  • Contains aloe and moisturizers
  • Safe for skin under normal use
  • Ideal for use on visibly cleaned hands, especially when water is not available
  • For use in food processing after hands are properly washed
  • Product is subject to California Prop 65
  • Use dispenser 52053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought