Motion
54565
Long Distance Roll Wiper Dispenser Color: Blue
Mi Item #05553055
MFR #54565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Distance Roll Wiper Dispenser Color: Blue
Mi Item #05553055
MFR #54565

Mfr description
54565 DISPN WIPER LARGE DIA ROLL STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    32.000 in
  • Height
    37.750 in
  • Width
    19.500 in

Details

  • Additional Details
    Our long-distance roll system holds one roll Brawny Industrial® perforated roll wipers or heavy duty shop towels. This system has a wide handle bar that extends to accommodate any size hand, and a wide base for optimal balance. Whether it's a large or small job, you'll have the right amount of wipers where you need them and as fast as you need them.
  • Dispenser Color Finish
    Blue
  • Dispenser Type
    Long Distance Roll Wiper Dispenser
  • For Use With Brand
    Georgia Pacific Brawny Industrial®, Georgia-Pacific®
  • Manufacturer Product Page
  • Paper Towel Dispenser Operation
    Manual
  • Wiper Refill
    GP#20060GP#25060GP#29301GP#29304GP#29601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)