Motion
19885
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05553058
MFR #19885
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05553058
MFR #19885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19885 TISSUE STD BATH 2-PLY ENVISION
  • Environmentally concerned customers appreciate our reliable performance tissue that consistently exceeds EPA guidelines for minimum post consumer recycled fiber content.
  • Consumers give this tissue high marks for its softness, quick absorbency, durability and thickness.
  • Suggested applications include Education, Government, Manufacturing and QSR.

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • Color
    White
  • For Use With
    GP#57120/01, GP#57220/01, GP#59206
  • Maximum Roll Diameter
    4.5 in
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought