Motion
38917

ANSELL
38917

Disposable Coverall - Open Cuff, Open Ankle Style, Zipper Front Closure, White, Medium
Mi Item #05553065
MFR #38917
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38917

Disposable Coverall - Open Cuff, Open Ankle Style, Zipper Front Closure, White, Medium
Mi Item #05553065
MFR #38917

Mfr description
38917 A35 COVERALL SHELL, SIZE M
  • Breathable, microporous film laminate
  • Liquid barrier, particulate barrier, low in lint
  • Meets ANSI/ISEA 101-1996 sizing standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Additional Details
    Low Lint
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, CPSC 1610, INDA 160.1-92, INDA IST 100.2
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    A35
  • Product Type
    Disposable Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)