Motion
38932

ANSELL
38932

Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 3X-Large
Mi Item #05553074
MFR #38932
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38932

Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 3X-Large
Mi Item #05553074
MFR #38932

Mfr description
38932 A35 COVERALL SIZE 3XL
  • Breathable, microporous film laminate
  • Liquid barrier, particulate barrier, low in lint
  • Meets ANSI/ISEA 101-1996 sizing standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Dimensions

  • Size
    3X-Large
  • Weight
    11.40 lbs

Details

  • Additional Details
    Low Lint
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, CPSC 1610, INDA 160.1-92, INDA IST 100.2
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    A35
  • Product Type
    Disposable Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)