Motion
38474

ANSELL
38474

Safety Glasses - Hard Coated, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05553075
MFR #38474
Your Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38474

Safety Glasses - Hard Coated, Clear Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05553075
MFR #38474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.63/each(List $10.56)

Overview

Mfr description
38474 V30 NEMESIS S

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Hard Coated
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V30 Nemesis
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Soft Touch
  • Lens Style
    Dual
  • Frame Style
    Non-Metal Frame
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text