Motion
54335

ANSELL
54335

KleenGuard* G10 Flex* Nitrile Gloves (54335) - XL Packaging:90 Gloves / Box, 10 Boxes / Case, 900 Gloves/Case
Mi Item #05553081
MFR #54335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
54335

KleenGuard* G10 Flex* Nitrile Gloves (54335) - XL Packaging:90 Gloves / Box, 10 Boxes / Case, 900 Gloves/Case
Mi Item #05553081
MFR #54335

Mfr description
54335 KLEENGUARD G10 FLEX XL
  • KleenGuard™ G10 Flex™ Blue Nitrile gloves have a 3.0 mil finger thickness and are powder-free, ambidextrous, have a beaded cuff for easy donning, and are not made with natural rubber latex
  • KleenGuard™ G10 Flex™ gloves meet a 1.5 AQL
  • With their signature blue color, the KleenGuard™ G10 Flex™ nitrile gloves meet U.S. FDA regulations for materials used in food contact applications
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    10.236 in
  • Thickness
    3 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description
    KleenGuard™ G10 Flex™ 3 mil nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, deliver reliable protection for the task at hand, and are recyclable via Kimberly-Clark Professional's Thrive™ program.
  • FDA Approved
    yes
  • Fda Approved For Food Contact
    yes
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    54335
  • Manufacturer Upc Number
    036000543353
  • Material
    nitrile
  • Package Quantity
    1000
  • Powder Style
    powder-free
  • Product Line
    KleenGuard* G10 Flex* Nitrile Gloves
  • Product Types
    gloves
  • UPC_NO
    036000543353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)