Motion
S07000000
Spray Adhesive - 10 to 30 s Cure Time, Gel
MI ITEM #05553261
MFR #S07000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Adhesive - 10 to 30 s Cure Time, Gel
MI ITEM #05553261
MFR #S07000000

Mfr description
S0700000A ADHESIVE SPRAY S07000 24 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16.75 oz
  • Net Weight
    16.75 oz
  • Package Size
    16-3/4 oz

Details

  • Application
    Lightweight Bonding
  • Cure Time
    30 s
  • Fixture Time
    10 to 30 sec.
  • Material Comp
    Fabric, Foam, Metal, Paper, Plastic, Wood
  • Max Operating Temperature
    +123 °F
  • Min Operating Temperature
    -20 °F
  • Operating Temperature Range
    -20 to +123 °F
  • Product Form
    Gel
  • Standards Met
    VOC/MIR Compliant
  • Substrate
    Cardboard, Carpets, Cartons, Cloth, Fabric, Fiberglass, Foil, Felt, Lighweight Foams, Plastics, Paper, Metal, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)