Motion
58-8658DL/L
PVC Dipped|Sandy Finish|Cold Resistant Outer Shell w/ Foam|7G Detachable Orange Acrylic Terry Liner|Liquid-Proof|12" Length
Mi Item #05553336
MFR #58-8658DL/L
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PVC Dipped|Sandy Finish|Cold Resistant Outer Shell w/ Foam|7G Detachable Orange Acrylic Terry Liner|Liquid-Proof|12" Length
Mi Item #05553336
MFR #58-8658DL/L

Mfr description
58-8658DL/L COLD RESISTANT SANDY COATED
  • Cold-resistant outer shell
  • Foam insulation keeps hands warm and dry
  • Liquid-proof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    62 cm
  • Size
    L
  • Weight
    17.9 kg

Details

  • Additional Details
    Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents; also used in warehousing, highway construction and traffic control.
  • Application
    Chemical Processing, Oil Refining, Petrochemical Refining, Plant Maintenance, Warehousing, Highway Construction, Traffic Control
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description Keyword
    Protection From Cold
  • EN388
    4121
  • Features & Benefits
    • Cold-resistant outer shell • Foam insulation keeps hands warm and dry • Liquid-proof • Seamless knit construction protects hands without sacrificing comfort or dexterity • Sandy finish provides good grip in wet and slippery conditions • Detachable insulating 7 gauge orange terry cloth liner
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Industry Use
    Chemical Processing, Oil Refining, Petrochemical Refining, Plant Maintenance, Warehousing, Highway Construction, Traffic Control
  • Knit Gauge
    7
  • Lined
    Acrylic
  • Liner Color
    Orange
  • Liner Material
    Interlock Terry Cloth
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    58-8658 DL/L
  • Manufacturer Upc Number
    616314051319
  • Material
    PVC
  • Material Type
    General Purpose Gloves
  • Product Line
    Xtratuff
  • Protection Type
    Cold, Chemical, Liquid, Water
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388, EN 374
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314051319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)