Motion
250-AN-10120
Semi-Rimless Safety Glasses with Black Frame, Amber Lens and Anti-Scratch Coating
MI ITEM #05553344
MFR #250-AN-10120
Your Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Glasses with Black Frame, Amber Lens and Anti-Scratch Coating
MI ITEM #05553344
MFR #250-AN-10120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.10/each(List $7.03)

Overview

Mfr description
250-AN-10120 ANSER EYEWEAR AMBER
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
  • Soft rubber nose pads help keep the glasses in place
  • Supplied with an adjustable neck cord
  • 9 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Amber
  • Lens Coating
    Anti-Scratch
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Comfort Features
    Lightweight, semi-rimless design provides all day user comfort
  • Frame Style
    Semi-Rimless
  • Description
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    899558002136
  • UPC_NO
    899558002136
  • Weight
    6.2 kg
  • Additional Details
    Wraparound temples with rubberized tips gently grip the wearer's head.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text