Motion
AF40P-060S-7-70B

SMC CORP OF AMERICA
AF40P-060S-7-70B

FILTER ELEMENT, SINTERED BRONZE
MI ITEM #05553799
MFR #AF40P-060S-7-70B
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40P-060S-7-70B

FILTER ELEMENT, SINTERED BRONZE
MI ITEM #05553799
MFR #AF40P-060S-7-70B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
AF40P-060S-7-70B ELEMENT 70-MIC

Specifications

  • Filter Type
    Air Filter
  • Series
    AF
  • Filter Rating
    70 µm
  • Element Material
    Bronze
  • Filter Size
    40
  • Weight
    59.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text