Motion
VQZ235-5L1-01T

SMC CORP OF AMERICA
VQZ235-5L1-01T

Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, 1 Solenoid, L Plug, Base Mounted, 1/8 in
MI ITEM #05553806
MFR #VQZ235-5L1-01T
List Price$55.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ235-5L1-01T

Solenoid-Operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, 1 Solenoid, L Plug, Base Mounted, 1/8 in
MI ITEM #05553806
MFR #VQZ235-5L1-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.74/each for your price

Overview

Mfr description
VQZ235-5L1-01T 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    3-Way
  • Normal State
    Normally Closed
  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought