Motion
VSR8-6-FG-S-3Z-X1

SMC CORP OF AMERICA
VSR8-6-FG-S-3Z-X1

ISO Interface Solenoid Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, Base Mounted, w/o Sub-plate Threads
MI ITEM #05553907
MFR #VSR8-6-FG-S-3Z-X1
List Price$100.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-S-3Z-X1

ISO Interface Solenoid Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, Base Mounted, w/o Sub-plate Threads
MI ITEM #05553907
MFR #VSR8-6-FG-S-3Z-X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.85/each for your price

Overview

Mfr description
VSR86FGS3ZX1 VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Rubber
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    2 Position Single
  • Thread Standard
    w/o Sub-plate
  • Series
    VSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text