Motion
23180BKW33C3

NTN
23180BKW33C3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05554019
MFR #23180BKW33C3
Price$59,544.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23180BKW33C3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #05554019
MFR #23180BKW33C3

Mfr description
23180BKW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,544.32/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    0.2362 in, 6.000 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm
  • Precision Rating
    Not Rated
  • Weight
    560.635 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    944202 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359283822
  • Material
    Through Hardened Steel
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    560 rpm
  • Maximum RPM (Grease)
    430 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    1809721 lbf
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359283822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)