Motion
HK3520

NTN
HK3520

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #05554029
MFR #HK3520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK3520

Drawn Cup Needle Roller Bearing - Open Ends, 35 mm Bore, 42 mm OD, 20 mm Width
Mi Item #05554029
MFR #HK3520

Mfr description
HK3520 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outside Diameter  
    1.6535 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)