Motion
NA22/8LL

NTN
NA22/8LL

Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11.80 mm Roller Width, Sealed, High Carbon Chrome Steel Material
MI ITEM #05554032
MFR #NA22/8LL
Price$75.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA22/8LL

Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11.80 mm Roller Width, Sealed, High Carbon Chrome Steel Material
MI ITEM #05554032
MFR #NA22/8LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.90/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter
    24 mm
  • Overall Width
    12 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11.80 mm
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359112566
  • Max Operating Temperature
    248 °F
  • Max Rpm
    10000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1160 lbf
  • Radial Static Load Capacity
    1180 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • Series
    NA
  • UPC_NO
    4547359112566

Overview

Mfr description
NA22/8LL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought