Motion
NA4900R

NTN
NA4900R

Needle Roller Bearing - 0.3937 in Bore, 0.8661 in OD, 0.5118 in Width, Open
Mi Item #05554033
MFR #NA4900R
Price$69.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4900R

Needle Roller Bearing - 0.3937 in Bore, 0.8661 in OD, 0.5118 in Width, Open
Mi Item #05554033
MFR #NA4900R

Mfr description
NA4900R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    0.8661 in
  • Overall Width  
    0.5118 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    1933 lbf
  • Internal Clearance
    CN
  • Long Description
    The NA4900R Needle Roller Bearing features a 0.3937 in bore diameter, 0.8661 in outside diameter, 0.5118 in overall width, open closure type, and a weight of 0.053 lbs, making it suitable for compact systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113006
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    2070 lbf
  • Roller Type
    Needle Roller
  • Static Load Capacity
    2068 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359113006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)