Motion
NK35/30

NTN
NK35/30

Needle Roller Bearing - 35.000 mm Bore, 45.000 mm OD
Mi Item #05554038
MFR #NK35/30
Price$75.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK35/30

Needle Roller Bearing - 35.000 mm Bore, 45.000 mm OD
Mi Item #05554038
MFR #NK35/30

Mfr description
NK35/30 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.23/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK35/30 Needle Roller Bearing features a 35 mm bore diameter, 45 mm outside diameter, and 30 mm overall width, making it suitable for demanding environments.
  • Manufacturer Upc Number
    4550253072256
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)