Motion
NUTR303

NTN
NUTR303

Yoke Roller - High Carbon Chrome Steel, 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, 21 mm Overall Width, Open
Mi Item #05554044
MFR #NUTR303
Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR303

Yoke Roller - High Carbon Chrome Steel, 47 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, 21 mm Overall Width, Open
Mi Item #05554044
MFR #NUTR303

Mfr description
NUTR303
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.04/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    47 mm
  • Overall Width
    21 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    20 mm
  • Weight
    0.489 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359009521
  • Max Rpm
    4700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • Series
    NUTR
  • UPC_NO
    4547359009521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)